Gearbelt Pulleys-500, No 22LB050 1/2 22TH L SER 1/2WD
- Mfr # 22LB050 1/2 22TH L SER 1/2WD
- Zoro # G608470394
product price:Â
$
78.39
/ea
Key Features
Number of Grooves - Timing Belt Pulleys
22
Bore Dia. - Timing Belt Pulleys
1/2 in
Bushing Required - Timing Belt Pulleys
MPB
Pitch Dia. - Timing Belt Pulleys
2.626 in
Outside Dia. - Timing Belt Pulleys
2.596 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22LB050 1/2 22TH L SER 1/2WD
- Zoro #
- G608470394
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 1/2 in
- Pitch Dia. - Timing Belt Pulleys
- 2.626 in
- Outside Dia. - Timing Belt Pulleys
- 2.596 in
- Width
- 3/4 in
- Flange Dia.
- 2-7/8 in
- For Timing Belt Width
- 1/2 in
Details
- Number of Grooves - Timing Belt Pulleys
- 22
- Bushing Required - Timing Belt Pulleys
- MPB
- Pitch - Timing Belt Pulleys
- 3/8 in
- Type
- Type 2
- Gearbelt Type
- L050
- Item
- Timing Pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.