Zoro Homepage

Interchange General Units, No VF4E222

  • Mfr # VF4E222

  • Zoro # G908570015


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/8 in
Shaft Locking Type
Eccentric
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4E222
Zoro #
G908570015
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1-3/8 in
Overall Height
4-5/8 in
Overall Width
2-1/8 in
Overall Length
4-5/8 in

Details

Shaft Locking Type
Eccentric
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 200
Temp. Range
200°F
Static Load Capacity
3493 lb
Finish
Gray Painted
Bearing Material
Steel
Dynamic Load Capacity
5782 lb
Max. RPM
4000 RPM
Item
Bearing Unit
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.