Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchange General Units, No VF4S222

  • Mfr # VF4S222

  • Zoro # G008570045


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/8 in
Shaft Locking Type
Setscrew
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4S 200
Overall Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S222
Zoro #
G008570045
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1-3/8 in
Overall Height
4-5/8 in
Overall Width
1-3/4 in
Overall Length
4-5/8 in

Details

Shaft Locking Type
Setscrew
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4S 200
Bearing Material
Steel
Seal Material
Nitrile Rubber
Temp. Range
-20 to 200°F
Item
Bearing Unit
Max. RPM
4000 RPM
Finish
Gray Painted
Housing Material
Cast Iron
Static Load Capacity
3493 lb
Dynamic Load Capacity
5782 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.