Interchange General Units

  • Mfr # VF2E119
  • Zoro # G809156691
product price: 
$
80.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Housing Material
Cast Iron
Bearing Insert Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Details

MFR #
VF2E119
Zoro #
G809156691
UPC #
-
Country of Origin
Mexico
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Bearing Insert Material
Steel
Housing Type
Rhombus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews