Interchange General Units
- Mfr # VF4S132
- Zoro # G209156659
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Length
6.38 in
Overall Width
6.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- VF4S132
- Zoro #
- G209156659
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Series
- Intermediate
- Lubrication
- Lithium Complex NLGI 2 Grease
- Seal Material
- Single Lip Contact Seal
- Temp. Range
- 200 Degrees F
- Bearing Insert Type
- Radial Ball
- Bearing Type
- Straight
- Finish
- Uncoated
- Maximum Speed
- 1750 rpm
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 6.38 in
- Overall Width
- 6.38 in
- Overall Height
- 2.11 in
- Flange Size
- 4-Bolt Flange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.