This item is Discontinued.

Browning Martin G 1 Standard MST Bushing, 1 in Bore, 1.133 in Small End/1.172 in Large End Barrel 1069178

Martin G 1 Standard MST Bushing, 1 in Bore, 1.133 in Small End/1.172 in Large End Barrel (Discontinued)

  • Mfr # 1069178
  • Zoro # G109890332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069178
Zoro #
G109890332
UPC #
66228925890
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Length
1 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Bolt Circle Dia.
1.56 in

Details

Item - Tapered and QD Bushings
Taper Bushing
Bore Bushing Series
G
Material
Sintered Steel

Description

Martin G 1 Standard MST Bushing, 1 in Dia Bore, 1.133 in Small End/1.172 in Large End Dia Barrel, 2 in Dia Flange, 1 in OAL, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.