Zoro Homepage

3927081 Cogged, Classical V-Belt, 28.2 in Outside Length, 1/2 in Top Width, 5/16 in Thickness

  • Mfr # AX26

  • Zoro # G309579655


product price: $69.99
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
3927081
Outside Length
28.2 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX26
Zoro #
G309579655
UPC #
662289154593
Country of Origin
United States

Dimensions

Outside Length
28.2 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
3927081
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Nylon
Temp. Range
230°F
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant

Description

Utilize in.ground form in. design which reduces vibration, wear and initial belt tension loss.Greater belt sidewall gives more sheave contact.Notched belts are more efficient, run cooler and can run in smaller pitch diameters sheaves.Browning CODE 1 match toleranceOil and heat resistant Static conducting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.