This item is Discontinued.

Browning 4L300 FHP V-Belt, 30 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs 4L300

4L300 FHP V-Belt, 30 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs (Discontinued)

  • Mfr # 4L300
  • Zoro # G809431576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4L300
Zoro #
G809431576
UPC #
662289135561
Country of Origin
United States

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
30 in
Pitch Length
29 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L300
Number of Ribs
1
Material
EPDM
Temp. Range
230°F
Features
Wrapped construction; Oil and heat resistant and static conducting

Description

Wrapped construction provides smooth, quiet operation.Formulated for maximum flexibility with smaller diameter sheaves.Oil and heat resistant. Static conducting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.