This item is Discontinued.

Browning Minimum Plain Bore Type 2 Spur Gear, 8metral Pitch, 14.5 deg Pressure Angle, 1-1/4 in W Face, 16 Teeth 1212315

Minimum Plain Bore Type 2 Spur Gear, 8metral Pitch, 14.5 deg Pressure Angle, 1-1/4 in W Face, 16 Teeth (Discontinued)

  • Mfr # 1212315
  • Zoro # G109989791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212315
Zoro #
G109989791
UPC #
66228919362
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
2 in
Face Width (In.)
1-1/4 in
Bore Dia. (In.)
7/8 in to 1 in
Outside Dia. (In.)
2-1/4 in
Hub Dia. (In.)
1-5/8 in
Overall Length (In.)
2 in

Details

Item
Spur Gear
Number of Teeth
16
Material
Steel
Gear Type
Type 2
Pressure Angle (Deg.)
14.5 Degrees
Hub Projection (In.)
3/4 in

Description

Minimum Plain Bore Type 2 Spur Gear, 8 Diametral Pitch, 14.5 deg Pressure Angle, 1-1/4 in W Face, 16 Teeth, 2 in Dia Pitch, 7/8 to 1 in Dia Bore, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.