Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Eccentric

  • Mfr # VF4E120 4BT 1-1/4

  • Zoro # G909118483


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/4 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4E120 4BT 1-1/4
Zoro #
G909118483
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/4 in
Overall Height
4-5/8 in
Overall Length
4-5/8 in
Overall Width
1-29/32 in

Details

Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 100
Item
Bearing Unit
Housing Material
Cast iron
Seal Material
Nitrile Rubber
Dynamic Load Capacity
5782 lb
Temp. Range
-20 to 200°F
Bearing Material
Steel
Static Load Capacity
3493 lb
Max. RPM
3000 RPM
Finish
Gray Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.