Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Eccentric

  • Mfr # VF4E223

  • Zoro # G309118489


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-7/16 in
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4E223
Zoro #
G309118489
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-7/16 in
Overall Height
4-5/8 in
Overall Width
2-1/8 in
Overall Length
4-5/8 in

Details

Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3-5/8 in
Series
VF4E 200
Item
Bearing Unit
Dynamic Load Capacity
5782 lb
Temp. Range
-20 to 200°F
Seal Material
Nitrile Rubber
Housing Material
Cast iron
Finish
Gray Painted
Bearing Material
Steel
Static Load Capacity
3493 lb
Max. RPM
4000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.