Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Setscrew, No VF4S335

  • Mfr # VF4S335

  • Zoro # G708467584


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Overall Height
2.688
Seal Material
Single Lip Contact with Flinger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S335
Zoro #
G708467584
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2.688
Overall Width
6.88 in
Flange Size
4-Bolt Flange

Details

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Seal Material
Single Lip Contact with Flinger
Bearing Type
Straight
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Cast Iron
Finish
Black Oxide Coated Inner Ring
Max. RPM
2500 rpm
Temp. Range
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.