Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Setscrew

  • Mfr # VF4S124

  • Zoro # G609113047


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Uncoated
Bearing Insert Material
52100 Bearing Steel
Series
Intermediate
Overall Height
1.766
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S124
Zoro #
G609113047
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1.766
Flange Size
4-Bolt Flange
Overall Width
5.13 in

Details

Bearing Insert Type
Uncoated
Bearing Insert Material
52100 Bearing Steel
Series
Intermediate
Housing Material
Cast Iron
Lubrication
Lithium Complex NLGI 2 Grease
Bearing Type
Straight
Finish
Uncoated
Temp. Range
200
Max. RPM
2500 rpm
Seal Material
Single Lip Contact Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.