Zoro Homepage

Mounted Ball Bearing, Four Bolt Flange, Setscrew

  • Mfr # VF4S331

  • Zoro # G709118164


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Overall Height
2.313
Bearing Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF4S331
Zoro #
G709118164
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.313
Flange Size
4-Bolt Flange
Overall Length
6.375
Overall Width
6.38 in

Details

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Bearing Type
Straight
Seal Material
Single Lip Contact with Flinger
Temp. Range
200
Housing Material
Cast Iron
Finish
Black Oxide Coated Inner Ring
Lubrication
Lithium Complex NLGI 2 Grease
Max. RPM
2500 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.