Zoro Homepage

Mounted Ball Bearing Inserts, Setscrew

  • Mfr # VS223

  • Zoro # G909118308


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.688 in
Inside Dia.
1.4375 in
Dynamic Load Capacity (Lb.)
5782 lb
Outside Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VS223
Zoro #
G909118308
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
1.688 in
Inside Dia.
1.4375 in
Outside Dia.
72 mm

Details

Dynamic Load Capacity (Lb.)
5782 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.