Zoro Homepage

Mounted Ball Bearing, Piloted Flange Cartridge, Setscrew

  • Mfr # VFCS331

  • Zoro # G309118120


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Temp. Range
200
Seal Material
Single Lip Contact with Flinger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VFCS331
Zoro #
G309118120
UPC #
-
Country of Origin
Mexico

Details

Bearing Insert Type
Black Oxide Coated Inner Ring
Bearing Insert Material
52100 Bearing Steel, Black Oxided Inner
Series
Medium
Temp. Range
200
Seal Material
Single Lip Contact with Flinger
Bearing Type
Ball Bearing
Housing Material
Cast Iron
Lubrication
Lithium Complex NLGI 2 Grease
Locking Device
Setscrew Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.