Mounted Ball Bearing, Taiwano Bolt Pillow Block, High Base, Concentric

  • Mfr # VPB323 1-7/16

  • Zoro # G210678836


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Cast Iron
Seal/Shield Type
Single Lip Contact with Flinger
Bore Dia.
1-7/16 in
Width
2 in
Max. RPM
3500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VPB323 1-7/16
Zoro #
G210678836
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-7/16 in
Width
2 in

Details

Item
Bearing Unit
Cage Material
Cast Iron
Seal/Shield Type
Single Lip Contact with Flinger
Max. RPM
3500 RPM
Seal Material
Nitrile Rubber
Type
Medium Duty
Lubrication
Alemite Fitting Lubrication
Static Load Capacity
4467 lb
Temp. Range
200 to 250°F
Dynamic Load Capacity
7340 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.