Zoro Homepage

Mounted Ball Bearing, Two Bolt Flange, Setscrew

  • Mfr # VF2S122

  • Zoro # G309117758


product price: $63.95
/ea

Key Features

Bearing Insert Type
Uncoated
Bearing Insert Material
52100 Bearing Steel
Series
Intermediate
Overall Height
1.6094
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VF2S122
Zoro #
G309117758
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1.6094
Flange Size
2-Bolt Flange
Overall Width
3.63 in
Overall Length
6.125

Details

Bearing Insert Type
Uncoated
Bearing Insert Material
52100 Bearing Steel
Series
Intermediate
Housing Material
Cast Iron
Temp. Range
200
Max. RPM
2500 rpm
Lubrication
Lithium Complex NLGI 2 Grease
Bearing Type
Straight
Finish
Uncoated
Seal Material
Single Lip Contact Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.