Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew

  • Mfr # VPLS220S

  • Zoro # G309118229


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Bolt Size
0.625"
Overall Width
1.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VPLS220S
Zoro #
G309118229
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.625"
Overall Width
1.23"

Details

Housing Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.