Mounted Ball Bearing, Wide Slot Take Up, Setscrew, No VTWS212

  • Mfr # VTWS212

  • Zoro # G708467454


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75
Bore
Straight
Bolt Hole Size
0.75
Height
3.5"
Width
1.2188"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VTWS212
Zoro #
G708467454
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75
Bolt Hole Size
0.75
Height
3.5"
Width
1.2188"
Length
4"

Details

Bore
Straight
Series
VTWS-200
Temp. Range
200
Frame Material
Cast Iron
Bearing Type
Black Oxide Coated Inner Ring
Housing
One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.