
MVP Sheaves
Mfr # 3MVP45B59X1-1/8
Zoro # G210679987
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Designed For
Gripbelt A and B Cross Section Belt
Sheave Outside Dia.
6.18 in
Sheave Inside Dia.
1-1/8 in
Length
4-3/4 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3MVP45B59X1-1/8
Zoro #
G210679987
UPC #
-
Country of Origin
United States
Dimensions
Sheave Outside Dia.
6.18 in
Sheave Inside Dia.
1-1/8 in
Length
4-3/4 in
Width
3-1/16 to 3-7/16 in
Details
Item
Sheave
Designed For
Gripbelt A and B Cross Section Belt
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.