Pillow Block Bearing, Cast Iron, Ball Insert, 1 in Dia, Alloy Steel

  • Mfr # 767624

  • Zoro # G409889944


product price:  $95.25
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Bore Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
767624
Zoro #
G409889944
UPC #
66228952479
Country of Origin
Mexico

Dimensions

Bore Diameter
1 in
Center Height
1.313 in
Mount Hole Center-to-Center Length
3.72 in to 4.53 in
Overall Length
5-1/2 in
Overall Height
2.688 in
Mounting Bolt Size
3/8 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPLS 200 Normal Duty Pillow Block Ball Bearing, 1 in Dia Bore, 3-23/32 to 4-17/32 in L Bolt Center-to-Center, 1-5/16 in Base to Bore Centerline, 5-1/2 in OAL x 2-11/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.