Pillow Block Bearing, Cast Iron, Ball Insert, 1.438 in Dia, Steel

  • Mfr # 767477

  • Zoro # G309889822


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bore Diameter
1.438 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
767477
Zoro #
G309889822
UPC #
66228952553
Country of Origin
Mexico

Dimensions

Bore Diameter
1.438 in
Mount Hole Center-to-Center Length
4.56 in to 5.44 in
Overall Length
6-3/4 in
Overall Height
3.688 in
Mounting Bolt Size
1/2 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 1-7/16 in Dia Bore, 4-9/16 to 5-7/16 in L Bolt Center-to-Center, 1-7/8 in Base to Bore Centerline, 6-3/4 in OAL x 3-11/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.