Shop BROWNING
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 1 in Dia, Alloy Steel Insert Material
- Mfr # 765476
- Zoro # G209889830
product price:Â
$
77.15
/ea
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3.72 in to 4.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 765476
- Zoro #
- G209889830
- UPC #
- 66246006661
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Alloy Steel
- Temp. Range
- Up to 200°F
- Lubricant Material
- Lithium Complex NLGI 2 Grease
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3.72 in to 4.53 in
- Overall Length
- 5-1/2 in
- Overall Height
- 2.813 in
- Mounting Bolt Size
- 3/8 in
Description
VPS 200 Normal Duty Pillow Block Ball Bearing, 1 in Dia Bore, 3-23/32 to 4-17/32 in L Bolt Center-to-Center, 1-7/16 in Base to Bore Centerline, 5-1/2 in OAL x 2-13/16 in OAH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.