Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bore, External Tooth Spur Gear

  • Mfr # NSS1040H

  • Zoro # G811318407


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
4 in
Face Width (In.)
1 in
Number of Teeth
40
Bore Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NSS1040H
Zoro #
G811318407
UPC #
-
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
4 in
Face Width (In.)
1 in
Bore Dia. (In.)
7/8 in
Outside Dia. (In.)
4.2 in
Hub Dia. (In.)
2-5/8 in
Overall Length (In.)
1-7/8 in

Details

Item
Spur Gear
Pitch
10
Number of Teeth
40
Material
Steel
Pressure Angle (Deg.)
14.5 Degrees
Hub Projection (In.)
7/8 in
Bore Type
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.