Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bore, External Tooth Spur Gear

  • Mfr # NSS1680

  • Zoro # G411319217


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
5 in
Face Width (In.)
1/2 in
Number of Teeth
80
Bore Dia. (In.)
5/8 to 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NSS1680
Zoro #
G411319217
UPC #
-
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
5 in
Face Width (In.)
1/2 in
Bore Dia. (In.)
5/8 to 1-1/4 in
Outside Dia. (In.)
5.12 in
Overall Length (In.)
1-1/8 in
Hub Dia. (In.)
2 in

Details

Item
Spur Gear
Pitch
16
Number of Teeth
80
Material
Steel
Pressure Angle (Deg.)
14.5 Degrees
Bore Type
Plain Type A2
Hub Projection (In.)
5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.