Zoro Homepage

Plain Bore, External Tooth Spur Gear

  • Mfr # NSS32160

  • Zoro # G611318287


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pitch
32
Pitch Dia. (In.)
5 in
Face Width (In.)
0.188 in
Number of Teeth
160
Bore Dia. (In.)
3/8 to 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NSS32160
Zoro #
G611318287
UPC #
-
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
5 in
Face Width (In.)
0.188 in
Bore Dia. (In.)
3/8 to 11/16 in
Outside Dia. (In.)
5.06 in
Hub Dia. (In.)
1-3/8 in
Overall Length (In.)
11/16 in

Details

Item
Spur Gear
Pitch
32
Number of Teeth
160
Material
Steel
Bore Type
Plain Type A2
Hub Projection (In.)
1/2 in
Pressure Angle (Deg.)
14.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.