Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bore, Type 4 Spur Gear

  • Mfr # NCS1084X1-3/4

  • Zoro # G111318558


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
8.4 in
Face Width (In.)
1 in
Number of Teeth
84
Bore Dia. (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NCS1084X1-3/4
Zoro #
G111318558
UPC #
-
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
8.4 in
Face Width (In.)
1 in
Bore Dia. (In.)
1-3/4 in
Outside Dia. (In.)
8.6 in
Hub Dia. (In.)
2-5/8 in
Overall Length (In.)
1-7/8 in

Details

Item
Spur Gear
Pitch
10
Number of Teeth
84
Material
Cast Iron
Bore Type
Plain Type A4
Pressure Angle (Deg.)
14.5 Degrees
Hub Projection (In.)
7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.