Zoro Homepage

Plain Bore, Type C1 Change Gear

  • Mfr # NCG1228

  • Zoro # G111318220


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
2.333 in
Face Width (In.)
3/4 in
Number of Teeth
28
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NCG1228
Zoro #
G111318220
UPC #
-
Country of Origin
Mexico

Dimensions

Pitch Dia. (In.)
2.333 in
Face Width (In.)
3/4 in
Bore Dia. (In.)
1 in
Outside Dia. (In.)
2-1/2 in
Overall Length (In.)
3/4 in

Details

Item
Change Gear
Pitch
12
Number of Teeth
28
Material
Steel
Pressure Angle (Deg.)
14.5 Degrees
Bore Type
Plain Type C1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.