
QD Bushings-600
Mfr # JAX7/8
Zoro # G610679532
product price: $25.45
/eaKey Features
Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
JA
Bore Dia.
7/8 in
Length
0.89 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
JAX7/8
Zoro #
G610679532
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
7/8 in
Length
0.89 in
Bolt Circle Dia.
1-21/32 in
Keyway Size
3/16 x 3/32 in
Bolt Size
#10-24 in x 1 in
Details
Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
JA
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.