
QD Bushings-600
Mfr # SDS1-5/8
Zoro # G310679894
product price: $40.85
/eaKey Features
Bore Bushing Series
SDS
Weight
1.095 LB
Tooth Thickness
0.45
Material
Ductile Iron
Bore Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
SDS1-5/8
Zoro #
G310679894
UPC #
-
Country of Origin
Mexico
Dimensions
Tooth Thickness
0.45
Outside Diameter
3.125
Keyway Size
3/8 x 3/16
Length Through Bore
1.33"
Details
Bore Bushing Series
SDS
Weight
1.095 LB
Material
Ductile Iron
Bore Type
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.