Zoro Homepage

QD Bushings-600

  • Mfr # SDX1-7/8

  • Zoro # G110679933


product price: $49.15
/ea

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SD
Bore Dia.
1-7/8 in
Length
1.83 in
Keyway Size
1/2 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SDX1-7/8
Zoro #
G110679933
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-7/8 in
Length
1.83 in
Keyway Size
1/2 x 1/4 in
Bolt Size
1/4"-20 x 1-7/8 in
Bolt Circle Dia.
2-11/16 in

Details

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SD
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.