Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushings-600

  • Mfr # SHX1-3/8

  • Zoro # G409151539


product price: $35.85
/ea

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SH
Bore Dia.
1-3/8 in
Length
1.2 in
Bolt Circle Dia.
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SHX1-3/8
Zoro #
G409151539
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-3/8 in
Length
1.2 in
Bolt Circle Dia.
2-1/4 in
Bolt Size
1/4"-20 x 1-3/8 in
Keyway Size
5/16 x 5/32 in

Details

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SH
Material
Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.