Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushings

  • Mfr # F X1-1/2

  • Zoro # G110680076


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
F
Bore Dia.
1-1/2 in
Length
3.68 in
Bolt Circle Dia.
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
F X1-1/2
Zoro #
G110680076
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/2 in
Length
3.68 in
Bolt Circle Dia.
5-5/8 in
Keyway Size
3/8 x 3/16 in
Bolt Size
9/16"-12 x 3-5/8 in

Details

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
F
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.