Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushings

  • Mfr # SD-5/8 KWY-3/16X3/32

  • Zoro # G609151490


product price: $51.45
/ea

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SD
Bore Dia.
5/8 in
Length
1.83 in
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SD-5/8 KWY-3/16X3/32
Zoro #
G609151490
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
5/8 in
Length
1.83 in
Bolt Circle Dia.
2-11/16 in
Keyway Size
3/16 x 3/32 in
Bolt Size
1/4"-20 x 1-7/8 in

Details

Item - Tapered and QD Bushings
QD Bushing
Bore Bushing Series
SD
Material
Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.