
Qd Gearbelt Pulleys-500
Mfr # 20L075JA 20TH 3/4W JA BUSH
Zoro # G411317879
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
2.357 in
Number of Grooves
20
Pulley Type
Solid Type EF
Bushing Required
JA
Pulley Bore Type
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
20L075JA 20TH 3/4W JA BUSH
Zoro #
G411317879
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
2.357 in
Width (In.)
1 in
Bore Dia. (In.)
1/2 to 1-1/4 in
Details
Number of Grooves
20
Pulley Type
Solid Type EF
Bushing Required
JA
Pulley Bore Type
QD
Item
Timing Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.