Roller Chain Sprocket, 160 Chain Size, 3-15/16 in Bore Dia., 16 # of Teeth

  • Mfr # H160R16 X 3-15/16

  • Zoro # G611318157


product price:  $1,253.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
160
Material
Steel
Number of Teeth
16
Bore Dia. (In.)
3-15/16 in
Outside Dia.
11.255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H160R16 X 3-15/16
Zoro #
G611318157
UPC #
-
Country of Origin
Canada

Dimensions

Industry Chain Size
160
Bore Dia. (In.)
3-15/16 in
Outside Dia.
11.255 in
Pitch Dia.
10.252 in
Hub Dia.
5-3/8 in
Length through Bore
3.1406 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Type
Single Strand Type 4
For Use With
2 in pitch ANSI chain
Hardened Teeth
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.