Roller Chain Sprocket, 160 Chain Size, 4 in Bore Dia., 30 # of Teeth

  • Mfr # H160R30 4IN BORE

  • Zoro # G011318153


product price:  $2,525.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Industry Chain Size
160
Material
Steel
Number of Teeth
30
Outside Dia.
20.229 in
Bore Dia. (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H160R30 4IN BORE
Zoro #
G011318153
UPC #
-
Country of Origin
Canada

Dimensions

Industry Chain Size
160
Outside Dia.
20.229 in
Bore Dia. (In.)
4 in
Pitch Dia.
19.134 in
Hub Dia.
5-3/8 in
Length through Bore
5.2194 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
30
Hardened Teeth
Yes
Type
Single Strand Type 6
For Use With
2 in pitch ANSI chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.