Roller Chain Sprocket, #35 Chain Size, 1-1/8 in Bore Dia., 18 # of Teeth

  • Mfr # 35G18 1-1/8 TAPER BORE

  • Zoro # G211317994


product price:  $73.95
/ea

Key Features

Industry Chain Size
#35
Material
Steel
Number of Teeth
18
Outside Dia.
2.352 in
Bore Dia. (In.)
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
35G18 1-1/8 TAPER BORE
Zoro #
G211317994
UPC #
-
Country of Origin
Canada

Dimensions

Industry Chain Size
#35
Outside Dia.
2.352 in
Bore Dia. (In.)
1-1/8 in
Pitch Dia.
2.16 in
Hub Dia.
2.015 in
Length through Bore
1.026 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
18
Bushing Code
G
Type
Split Taper Bushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.