Roller Chain Sprocket, #35 Chain Size, 3/8 to 1-1/2 in Bore Dia., 25 # of Teeth

  • Mfr # 35H25

  • Zoro # G408478835


product price:  $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Industry Chain Size
#35
Outside Dia.
3.193 in
Bushing Code
H
Bore Dia. (In.)
3/8 to 1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
35H25
Zoro #
G408478835
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
#35
Outside Dia.
3.193 in
Bore Dia. (In.)
3/8 to 1-1/2 in
Length through Bore
1.276 in
Pitch Dia.
2.992 in
Hub Dia.
2.494 in

Details

Bushing Code
H
Material
Steel
Number of Teeth
25
Item
Roller Chain Sprocket
Type
Split Taper Bushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.