Roller Chain Sprocket, #35 Chain Size, 5/8 in Bore Dia., 11 # of Teeth

  • Mfr # H3511X5/8 KWY 3/16X3/32

  • Zoro # G009153575


product price:  $37.15
/ea

Key Features

Industry Chain Size
#35
Outside Dia.
1.502 in
Hub Dia.
1-5/32 in
Material
Steel
Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H3511X5/8 KWY 3/16X3/32
Zoro #
G009153575
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
#35
Outside Dia.
1.502 in
Hub Dia.
1-5/32 in
Length through Bore
0.766 in
Keyseat Size (In.)
3/16 x 3/32 in
Pitch Dia.
1.331 in
Bore Dia. (In.)
5/8 in

Details

Material
Steel
Type
Finished Bore
Number of Teeth
11
Setscrew Location
Over Keyway
Item
Roller Chain Sprocket
Hardened Teeth
Yes
Setscrew
Yes
Keyway
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.