Roller Chain Sprocket, #35 Chain Size, 5/8 in Bore Dia., 15 # of Teeth

  • Mfr # H3515 5/8 3/16 X3/32 KWY

  • Zoro # G308478850


product price:  $36.29
/ea

Key Features

Material
Steel
Number of Teeth
15
Bore Dia. (In.)
5/8 in
Outside Dia.
1.989 in
Pitch Dia.
1.804 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H3515 5/8 3/16 X3/32 KWY
Zoro #
G308478850
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
5/8 in
Outside Dia.
1.989 in
Pitch Dia.
1.804 in
Industry Chain Size
#35
Hub Dia.
1-37/64 in
Length through Bore
0.766 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
15
Type
Finished Bore
Keyway
Yes
Hardened Teeth
Yes
Setscrew
Yes
Setscrew Location
Over Keyway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.