Roller Chain Sprocket, 40 Chain Size, 1-1/4 in Bore Dia., 24 # of Teeth

  • Mfr # H4024X1-1/4 KWY 1/4X1/8

  • Zoro # G111318541


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth
24
Bore Dia. (In.)
1-1/4 in
Outside Dia.
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H4024X1-1/4 KWY 1/4X1/8
Zoro #
G111318541
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
40
Bore Dia. (In.)
1-1/4 in
Outside Dia.
4.1 in
Pitch Dia.
3.831 in
Hub Dia.
3.266 in
Length through Bore
1 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
24
Hardened Teeth
Yes
Type
Finished Bore Single Strand Type 1
Keyway
Yes
Setscrew Location
Over Keyway
Setscrew
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.