Roller Chain Sprocket, #40 Chain Size, 1 in Bore Dia., 16 # of Teeth

  • Mfr # H4016X1 KWY 1/4 X 1/8

  • Zoro # G111318206


product price:  $55.99
/ea

Key Features

Industry Chain Size
#40
Material
Steel
Number of Teeth
16
Outside Dia.
2.814 in
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H4016X1 KWY 1/4 X 1/8
Zoro #
G111318206
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
#40
Outside Dia.
2.814 in
Bore Dia. (In.)
1 in
Pitch Dia.
2.563 in
Hub Dia.
2.078 in
Length through Bore
0.891 in
Keyseat Size (In.)
1/4 x 1/8 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Keyway
Yes
Setscrew
Yes
Type
Finished Bore
Setscrew Location
Over Keyway
Hardened Teeth
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.