Roller Chain Sprocket, 40 Chain Size, 1/2 to 1-3/4 in Bore Dia., 18 # of Teeth
- Mfr # D40P18 KWY 3/8 X 3/16
- Zoro # G111318428
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
18
Bore Dia. (In.)
1/2 to 1-3/4 in
Outside Dia.
3.136 in
Pitch Dia.
2.879 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- D40P18 KWY 3/8 X 3/16
- Zoro #
- G111318428
- UPC #
- -
- Country of Origin
- Canada
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 18
- For Use With
- 1/2 in pitch ANSI chain
- Hardened Teeth
- Yes
- Type
- Double Strand Type 12
Dimensions
- Bore Dia. (In.)
- 1/2 to 1-3/4 in
- Outside Dia.
- 3.136 in
- Pitch Dia.
- 2.879 in
- Industry Chain Size
- 40
- Hub Dia.
- 3 in
- Length through Bore
- 2.4688 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.