
Roller Chain Sprocket, 40 Chain Size, 1/2 to 1-3/4 in Bore Dia., 42 # of Teeth
Mfr # 40P42
Zoro # G911317898
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Outside Dia.
6.972 in
For Use With
1/2 in pitch ANSI chain
Pitch Dia.
6.691 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
40P42
Zoro #
G911317898
UPC #
-
Country of Origin
Canada
Dimensions
Industry Chain Size
40
Outside Dia.
6.972 in
Pitch Dia.
6.691 in
Bore Dia. (In.)
1/2 to 1-3/4 in
Length through Bore
2.2212 in
Hub Dia.
3 in
Details
For Use With
1/2 in pitch ANSI chain
Material
Steel
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Type
Single Strand Type 4
Number of Teeth
42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.