Roller Chain Sprocket, 40 Chain Size, 3/4 in Bore Dia., 10 # of Teeth

  • Mfr # H4010X3/4 KWY 3/16X3/32

  • Zoro # G808478848


product price:  $40.45
/ea

Key Features

Industry Chain Size
40
Material
Steel
Outside Dia.
1.84 in
Keyway
Yes
Hardened Teeth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H4010X3/4 KWY 3/16X3/32
Zoro #
G808478848
UPC #
-
Country of Origin
Mexico

Dimensions

Industry Chain Size
40
Outside Dia.
1.84 in
Pitch Dia.
1.618 in
Bore Dia. (In.)
3/4 in
Hub Dia.
1.297 in
Length through Bore
0.891 in

Details

Material
Steel
Keyway
Yes
Hardened Teeth
Yes
Setscrew
Yes
Setscrew Location
Over Keyway
Item
Roller Chain Sprocket
Type
Finished Bore Single Strand Type 1
Number of Teeth
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.