
Roller Chain Sprocket, 40 Chain Size, 3/8 to 1-1/2 in Bore Dia., 16 # of Teeth
Mfr # H40H16
Zoro # G811318605
product price:Â $68.89
/eaKey Features
Industry Chain Size
40
Outside Dia.
2.814 in
Pitch Dia.
2.563 in
Length through Bore
1.6083 in
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
H40H16
Zoro #
G811318605
UPC #
-
Country of Origin
Canada
Dimensions
Industry Chain Size
40
Outside Dia.
2.814 in
Pitch Dia.
2.563 in
Length through Bore
1.6083 in
Hub Dia.
2.494 in
Bore Dia. (In.)
3/8 to 1-1/2 in
Details
Hardened Teeth
Yes
Type
Single Strand Type 3
Item
Roller Chain Sprocket
Number of Teeth
16
For Use With
1/2 in pitch ANSI chain
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.