Roller Chain Sprocket, 50 Chain Size, 1-1/2 in Bore Dia., 16 # of Teeth

  • Mfr # H5016 X 1-1/2 KWY 3/8 X 3/16

  • Zoro # G709134607


product price:  $73.99
/ea

Key Features

Material
Steel
Number of Teeth
16
Bore Dia. (In.)
1-1/2 in
Outside Dia.
3.52 in
Pitch Dia.
3.204 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H5016 X 1-1/2 KWY 3/8 X 3/16
Zoro #
G709134607
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-1/2 in
Outside Dia.
3.52 in
Pitch Dia.
3.204 in
Industry Chain Size
50
Hub Dia.
2.578 in
Length through Bore
1.016 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Type
Finished Bore Single Strand Type 1
Setscrew
Yes
Hardened Teeth
Yes
Keyway
Yes
Setscrew Location
Over Keyway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.