Roller Chain Sprocket, #50 Chain Size, 1-3/16 in Bore Dia., 14 # of Teeth
- Mfr # H5014 X1-3/16 KW 1/4X1/8
- Zoro # G809153539
product price:Â
$
68.85
/ea
Key Features
Material
Steel
Number of Teeth
14
Bore Dia. (In.)
1-3/16 in
Outside Dia.
3.113 in
Pitch Dia.
2.809 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- H5014 X1-3/16 KW 1/4X1/8
- Zoro #
- G809153539
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 14
- Keyway
- Yes
- Setscrew Location
- Over Keyway
- Hardened Teeth
- Yes
- Setscrew
- Yes
- Type
- Finished Bore
Dimensions
- Bore Dia. (In.)
- 1-3/16 in
- Outside Dia.
- 3.113 in
- Pitch Dia.
- 2.809 in
- Industry Chain Size
- #50
- Hub Dia.
- 2.141 in
- Length through Bore
- 1.016 in
- Keyseat Size (In.)
- 1/4 x 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.